Fence Post Ground Connector, 1", 4 - 2/0 AWG

Item #: 191243

Cat #: GAR1526

UPC: 781810232606

Sign In or Register to view pricing and more.
Documents & Guides
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 1 Inch, 4 AWG to 2/0 AWG, For Copper Conductors Only, Suitable for Direct Burial

Overview

Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 1 Inch, 4 AWG to 2/0 AWG, For Copper Conductors Only, Suitable for Direct Burial
Also known as: 781810232606, GAR1526

Specifications

Diameter: 1 in
Material: Copper, Bronze
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2/0
Diameter: 1 in
Standards: California Proposition 65
Material: Copper, Bronze
Allowable Gauge Range: 4 - 2/0

Customer Reviews

No reviews for this product
(0)