4" Square Box, Welded, 2-1/8" Depth, 1/2 and 3/4" Knockouts, Steel

Item #: 191222

Cat #: 232-OW

UPC: 050169502327

4 Inch Square Box With Raised Ground, Old Work Type, Welded, 2-1/8 Inch Depth, Side Knockouts: (8) 1/2 Inch, (4) 1/2 and 3/4 Inch, Bottom Knockouts: (2) 1/2 Inch, (2) 1/2 and 3/4 Inch, 30.300 Cubic Inches, Steel, Includes RETRO-RING That Accepts Box Mounting of One or Two Devices
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Inch Square Box With Raised Ground, Old Work Type, Welded, 2-1/8 Inch Depth, Side Knockouts: (8) 1/2 Inch, (4) 1/2 and 3/4 Inch, Bottom Knockouts: (2) 1/2 Inch, (2) 1/2 and 3/4 Inch, 30.300 Cubic Inches, Steel, Includes RETRO-RING That Accepts Box Mounting of One or Two Devices
Raco's selection of 4 inch square boxes are ideal for electrical installations in residential, commercial, and industrial settings. Available in various depths and made from durable steel in drawn or welded construction, these boxes ensure longevity and safety. Perfect for new constructions, renovations, or upgrades, our 4-inch square boxes and covers provide reliability and flexibility for a secure and efficient electrical system.
Also known as: 050169502327, 232-OW

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Number of Knockouts: 15
Knockouts: Yes
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 30.300 in³
Knockouts: Yes
Mounting: Screw On, Nail On
Depth: 2 1/8 in
Number of Knockouts: 15

Customer Reviews

No reviews for this product
(0)