Safety Contactor, IEC, 100S, 9A, 24-60VAC, 20-60VDC, 3NO Poles, 1NC Aux, 2NO/NC

Item #: 1911936

Cat #: 100S-E09KJ23C

UPC: 191326910675

Sign In or Register to view pricing and more.
Documents & Guides
Safety Contactor, IEC, 100S, 9 Amp, 24 - 60 Volt AC 50-60 Hz, 20 - 60 Volt DC, 3 Normally Open Poles, 1 Normally Closed Auxiliary Contacts, 2 Normally Open 2 Normally Closed Safety Auxiliary Contacts, Screw Terminals

Overview

Safety Contactor, IEC, 100S, 9 Amp, 24 - 60 Volt AC 50-60 Hz, 20 - 60 Volt DC, 3 Normally Open Poles, 1 Normally Closed Auxiliary Contacts, 2 Normally Open 2 Normally Closed Safety Auxiliary Contacts, Screw Terminals
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance.
Also known as: 191326910675, 100S-E09KJ23C

Specifications

Poles: 8
Amps: 9
Type: Safety Contactor
Volts AC Control Range: 24 - 60
Volts DC Control Range: 20 - 60
Poles: 8
Type: Safety Contactor
Volts DC Control Range: 20 - 60
Amps: 9
Volts AC Control Range: 24 - 60

Customer Reviews

No reviews for this product
(0)