Panel PC, ASEM 6300P, 15", Aluminum, Panel, Standard Single Touch, 1024X768, 24VDC

Item #: 1911707

Cat #: 6300P-150FAPSXDNA-CCAAW19NNNANN-NN1S

UPC: 194033618551

Documents & Guides
Panel PC, ASEM 6300P, 15 Inch, Aluminum, Panel, Standard Single Touch (Resistive), 4:3 1024X768, 24 Volt DC Isolated, Fanless ,No Expansion, Intel Celeron, 8GB RAM, Windows 10 IoT LTSC (2019), 128 GB SSD 2.5 TLC, No Pre-Installed Rockwell Automation Software, Standard Warranty, Allen-Bradley Branded Bezel
Sign In or Register to view pricing and more.

Overview

Panel PC, ASEM 6300P, 15 Inch, Aluminum, Panel, Standard Single Touch (Resistive), 4:3 1024X768, 24 Volt DC Isolated, Fanless ,No Expansion, Intel Celeron, 8GB RAM, Windows 10 IoT LTSC (2019), 128 GB SSD 2.5 TLC, No Pre-Installed Rockwell Automation Software, Standard Warranty, Allen-Bradley Branded Bezel
Our ASEM™ 6300P Panel PCs are based on the seventh generation Core i3, i5 and i7 Intel Kaby Lake H and Intel Celeron Skylake processors to handle complex industrial applications. Touch screen technologies, which enhance ease of use, include analog resistive and projected capacitive (for multitouch operation). This panel PC is available in a variety of display sizes and resolutions. There are options of either Standard or Low Profile bezel units. Both have resolutions up to full high definition.
Also known as: 194033618551, 6300P-150FAPSXDNA-CCAAW19NNNANN-NN1S

Specifications

Volts DC: 24
Size: 15 in
Material: Aluminum
Type: Industrial Computer
Volts DC: 24
Material: Aluminum
Size: 15 in
Type: Industrial Computer

Customer Reviews

No reviews for this product
(0)