Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic, Entrance End Fitting, PN10 Series. Size: 3-7/8" Length, 7/8" Width. PVC, Ivory
Overview
Non-Metallic, Entrance End Fitting, PN10 Series. Size: 3-7/8" Length, 7/8" Width. PVC, Ivory
Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules.
Also known as: 786776016192, PN10F21V
Specifications
Length: | 3 7/8 in |
Color: | Ivory |
Length: | 3 7/8 in |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)