HOF PTHS242430XA SEQUESTR LOW

Item #: 1911591

Cat #: PTHS242430XA

UPC: 783510381158

Sign In or Register to view pricing and more.
Documents & Guides
HOF PTHS242430XA SEQUESTR LOW

Overview

HOF PTHS242430XA SEQUESTR LOW
Also known as: 783510381158, PTHS242430XA

Specifications

Width: 23.620 in
IP/NEMA Rating: NEMA 12
Height: 24.450 in
Depth: 31.060 in
Material: Stainless Steel 304
Width: 23.620 in
Height: 24.450 in
Material: Stainless Steel 304
IP/NEMA Rating: NEMA 12
Depth: 31.060 in

Customer Reviews

No reviews for this product
(0)