
Sign In or Register to view pricing and more.
Documents & Guides
UH Series Horizontal Mounted Fan Forced Unit Heater, 3300W, 480V, Powder coated epoxy finish for corrosive atmospheres. Product is custom built and subject to 100% cancellation/restock charges. Color: Beige
Overview
UH Series Horizontal Mounted Fan Forced Unit Heater, 3300W, 480V, Powder coated epoxy finish for corrosive atmospheres. Product is custom built and subject to 100% cancellation/restock charges. Color: Beige
Also known as: 686334711425, P3PUH10CA1
Specifications
Volts AC: | 480 |
Color: | Beige |
Wattage: | 10000 |
Standards: | California Proposition 65 |
Volts AC: | 480 |
Wattage: | 10000 |
Color: | Beige |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)