Decora Duplex Receptacle, Residential, 15A, 125V, White

Item #: 19112

Cat #: RRD15W

UPC: 883778100116

Sign In or Register to view pricing and more.
Documents & Guides
Decora Duplex Receptacle, Residential, 15A, 125V, White, NEMA 5-15R, Grounding, Push & Side Wire Terminations

Overview

Decora Duplex Receptacle, Residential, 15A, 125V, White, NEMA 5-15R, Grounding, Push & Side Wire Terminations
This residential grade receptacle has an amperage rating of 15 A and a voltage rating of 125 VAC. The receptacle features 2-pole, 3-wire grounding.
Also known as: 883778100116, RRD15W

Specifications

Type: Grounding, Residential Grade
Amps: 15
Material: Plastic, Nylon
Gangs: 1
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Type: Grounding, Residential Grade
Material: Plastic, Nylon
Color: White
NEMA Configuration: 5-15R
Amps: 15
Gangs: 1
Volts AC: 125

Customer Reviews

No reviews for this product
(0)