Ceiling Box With Adjustable Hanger Bar, New Work, 4" Depth, Non-Metallic

Item #: 1911165

Cat #: PBAR-1424

UPC:

Documents & Guides
Round Ceiling Box With Adjustable Hanger Bar, New Work, 4 (H) x 4 (W) x 2.300 (D) Inch, Bar Adjusts 14 to 24 Inches, 20 Cubic Inches, Non-Metallic, Includes Wire Clamps and Ground Lug
Sign In or Register to view pricing and more.

No associated products found.

Overview

Round Ceiling Box With Adjustable Hanger Bar, New Work, 4 (H) x 4 (W) x 2.300 (D) Inch, Bar Adjusts 14 to 24 Inches, 20 Cubic Inches, Non-Metallic, Includes Wire Clamps and Ground Lug
Elite Components PBAR-1424 is a new work (new construction) ceiling box with an attached bar hanger for adjustable, support between ceiling joists as well as a ground lug for grounding. PBAR-1424 is for residential and light commercial ceiling applications. PBAR-1424 features wire clamps and an adjustable bar hanger that adjusts from 14” to 24” for added support and installation options. 
Also known as: PBAR-1424

Specifications

Material: Polycarbonate
Color: Blue
Width: 4 in
Material: Polycarbonate
Width: 4 in
Color: Blue

Customer Reviews

No reviews for this product
(0)