AC Drive, PowerFlex 755XT, Open, 250HP LD, 200HP ND, 150HP HD, 186/248/302A, Frame 6

Item #: 1911112

Cat #: 20GE6ND248LNANNNNN

UPC: 194033912468

Sign In or Register to view pricing and more.
Documents & Guides
AC Drives, Corrosive Gas Protection (XT), Forced Air, Regenerative and Low Harmonic, AFE Drive (PowerFlex 755TR), Open Type/IP00; Wall Mount, Light Duty 250 Horse Power (302 Amp), Normal Duty 200 Horse Power (248 Amp), Heavy Duty 150 Horse Power (186 Amp), 480 Volt AC, 3-Phase, Frame 6, Standard EMI Protection, No HIM & TotalFORCE Control

Overview

AC Drives, Corrosive Gas Protection (XT), Forced Air, Regenerative and Low Harmonic, AFE Drive (PowerFlex 755TR), Open Type/IP00; Wall Mount, Light Duty 250 Horse Power (302 Amp), Normal Duty 200 Horse Power (248 Amp), Heavy Duty 150 Horse Power (186 Amp), 480 Volt AC, 3-Phase, Frame 6, Standard EMI Protection, No HIM & TotalFORCE Control
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 194033912468, 20GE6ND248LNANNNNN

Specifications

Volts AC: 480
IP/NEMA Rating: IP00
Amps: 302, 248, 186
Horsepower: 150, 200, 250
Mounting: Wall
Size: 6 Frame
Volts AC: 480
Amps: 302, 248, 186
Mounting: Wall
IP/NEMA Rating: IP00
Horsepower: 150, 200, 250
Size: 6 Frame

Customer Reviews

No reviews for this product
(0)