dpdt relay 24vdc coil

Item #: 191087

Cat #: D3PR2T1

UPC: 782114159965

Sign In or Register to view pricing and more.
Documents & Guides
D3 Series General Purpose Plug-In Relay, 8 pins, 24 Vdc coil, Octal terminal, DPDT contact configuration, 16A contact rating, Silver alloy contacts, IP40 enclosure

Overview

D3 Series General Purpose Plug-In Relay, 8 pins, 24 Vdc coil, Octal terminal, DPDT contact configuration, 16A contact rating, Silver alloy contacts, IP40 enclosure
Also known as: 782114159965, D3PR2T1

Specifications

Volts DC Control: 24
Poles: 2
Volts AC: 300
Type: Relay, IceCube
Mounting: Socket
Base: 8-Pin
Amps: 16
Volts DC Control: 24
Volts AC: 300
Mounting: Socket
Amps: 16
Poles: 2
Type: Relay, IceCube
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)