e2XHD 1RU High-Density Universal Flat Panel
Item #: 1910812
Cat #: E2X1F-S48
UPC: 078477878620
Sign In or Register to view pricing and more.
Documents & Guides
e2XHD 1RU High-Density Universal Flat Panel, Accepts Shielded, UTP, And Fiber Cassettes
Overview
e2XHD 1RU High-Density Universal Flat Panel, Accepts Shielded, UTP, And Fiber Cassettes
The e2XHD Patching System provides a high-density solution for enterprise and data center applications where fast deployment and simple maintenance are priorities. Cassettes quickly snap-in and pull out of 1RU panels, making installation, moves, adds, and changes easier than ever. A rear cable manager is available to support incoming fiber and copper cables, and blank cassettes snap into the rear of panels to block any unused openings. Copper cassettes are available either on pre-terminated trunks or with field-terminated connectors. Fiber cassettes are pre-terminated.
Also known as: 078477878620, E2X1F-S48
Specifications
Type: | Flat |
Mounting: | Rack |
Size: | 1RMU |
Number of Ports: | 48 |
Type: | Flat |
Size: | 1RMU |
Mounting: | Rack |
Number of Ports: | 48 |
Customer Reviews
No reviews for this product
(0)