This product may not be available in all locations.
2
more

Compact Smart Relay, Zelio Logic, 20 I/O, 100 - 240VAC, Clock, Display
Item #: 19106
Cat #: SR2B201FU
UPC: 785901693895
Sign In or Register to view pricing and more.
Documents & Guides
Compact Smart Relay, Zelio Logic, 20 I/O, 100 - 240 Volt AC, Clock, Display
Overview
Compact Smart Relay, Zelio Logic, 20 I/O, 100 - 240 Volt AC, Clock, Display
This Schneider Electric Zelio Logic SR2 compact smart relay / programmable controller uses a supply voltage of 100 to 240 volts alternating current, has 20 inputs / outputs. It also comes with screw-clamp terminals, has an integrated clock and LCD display. This compact programmable relay is ideal for management, remote control or monitoring of simple automation systems. It is suitable for both industrial and commercial applications. It has compact form-factor, allowing installation on DIN rail. It also offers simple programming, display and diagnosing of malfunctions display and navigation buttons. Simple ladder programming, adapted for non-specialists. Discovery package, coming with Zelio Soft programming software, the simplest way to learn and use this relay. Built-in EEPROM flash memory for data backup up to 10 years, easy-to-recover after a power shortage or incident. This product meets EN/IEC 61000-4-6 level 3, EN/IEC 61000-4-11, EN/IEC 60068-2-27 Ea, EN/IEC 61000-4-5, EN/IEC 60068-2-6 Fc, EN/IEC 61000-4-12, EN/IEC 61000-4-2 level 3, EN/IEC 61000-4-3 and EN/IEC 61000-4-4 level 3 standards. Simple to select, install and program, Zelio Logic is suitable for all your applications. Flexible, it offers you the choice of 2 ranges, compact or modular, extendable and 2 programming languages (FBD or LADDER). Easy to use, Zelio Logic provides a real alternative to solutions based on cabled logic or specific cards.
Also known as: 785901693895, SR2B201FU
Specifications
Type: | Programmable |
Mounting: | DIN Rail |
Standards: | California Proposition 65 |
Type: | Programmable |
Standards: | California Proposition 65 |
Mounting: | DIN Rail |
Customer Reviews
No reviews for this product
(0)