LED Troffer, 2x2, 26 Watt, 3250 Lumen, 5000K, 120-277V

Item #: 1910590

Cat #: VOLUME4A/026UNVD850/22G/WH/A3

UPC: 046135650345

Sign In or Register to view pricing and more.
Documents & Guides
LED Volumetric Troffer, 2x2, 26 Watt, 3250 Lumen, 5000K, 120-277 Volt, 0-10V Dimmable, Includes Lutron Vive Integral Fixture Control with Sensor, 1 per SKU, 1 per Carton *Sylvania Product Code #65034* *Sylvania Part # 65034*

Overview

LED Volumetric Troffer, 2x2, 26 Watt, 3250 Lumen, 5000K, 120-277 Volt, 0-10V Dimmable, Includes Lutron Vive Integral Fixture Control with Sensor, 1 per SKU, 1 per Carton *Sylvania Product Code #65034* *Sylvania Part # 65034*
The UltraLED Volumetric Troffer is offered in two sizes (2'x2' and 2'x4') and is ideal for illuminating offices, retail spaces, hallways, multipurpose rooms and hospitality areas.
Also known as: 046135650345, VOLUME4A/026UNVD850/22G/WH/A3

Specifications

Mounting: Recessed
Lumens: 3250
Wattage: 26
Color Temperature: 5000 (Bright White)
Length: 2 ft
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 26
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3250
Color Temperature: 5000 (Bright White)
Width: 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)