LED Troffer, 2x4, 34 Watt, 4250 Lumen, 3500K, 120-277V

Item #: 1910551

Cat #: VOLUME4A/034UNVD835/24G/WH/A3

UPC: 046135650291

Sign In or Register to view pricing and more.
Documents & Guides
LED Volumetric Troffer, 2x4, 34 Watt, 4250 Lumen, 3500K, 120-277 Volt, 0-10V Dimmable, Includes Lutron Vive Integral Fixture Control with Sensor, 1 per SKU, 1 per Carton *Sylvania Product Code #65029* *Sylvania Part # 65029*

Overview

LED Volumetric Troffer, 2x4, 34 Watt, 4250 Lumen, 3500K, 120-277 Volt, 0-10V Dimmable, Includes Lutron Vive Integral Fixture Control with Sensor, 1 per SKU, 1 per Carton *Sylvania Product Code #65029* *Sylvania Part # 65029*
The UltraLED Volumetric Troffer is offered in two sizes (2'x2' and 2'x4') and is ideal for illuminating offices, retail spaces, hallways, multipurpose rooms and hospitality areas.
Also known as: 046135650291, VOLUME4A/034UNVD835/24G/WH/A3

Specifications

Mounting: Recessed
Wattage: 34
Length: 4 ft
Lumens: 4250
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 34
Lumens: 4250
Width: 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)