LED Retrofit Door, 2x2, 18 Watt, 2400 Lumen, 3500K, 120-277V

Item #: 1910535

Cat #: RDORKIT3A/018UNVD835/22U/WH/A3

UPC: 046135617089

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Door Kit, 2x2, 18 Watt, 2400 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 1 per Case *Product Code 61708* *Sylvania Part # 61708*

Overview

LED Retrofit Door Kit, 2x2, 18 Watt, 2400 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 1 per Case *Product Code 61708* *Sylvania Part # 61708*
UltraLED Retrofit Door Kit​ is ideal for illuminating office, retail, hospitality, or general purpose areas.
Also known as: 046135617089, RDORKIT3A/018UNVD835/22U/WH/A3

Specifications

Wattage: 18
Length: 2 ft
Lumens: 2400
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 18
Lumens: 2400
Width: 2 ft
Dimmable: Yes
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)