This product has been discontinued.
LED Retrofit Door, 2x2, 23 Watt, 2900 Lumen, 5000K, 120-277V
Item #: 1910494
Cat #: RDORKIT3A/023UNVD850/22U/WH/A3
UPC: 046135610011
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Door Kit, 2x2, 23 Watt, 2900 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 1 per Case *Product Code 61001* *Sylvania Part # 61001*
Overview
LED Retrofit Door Kit, 2x2, 23 Watt, 2900 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 1 per Case *Product Code 61001* *Sylvania Part # 61001*
UltraLED Retrofit Door Kit is ideal for illuminating office, retail, hospitality, or general purpose areas.
Also known as: 046135610011, RDORKIT3A/023UNVD850/22U/WH/A3
Specifications
Wattage: | 23 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 2900 |
Length: | 2 ft |
Width: | 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 23 |
Lumens: | 2900 |
Width: | 2 ft |
Dimmable: | Yes |
Color Temperature: | 5000 (Bright White) |
Length: | 2 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)