Contactor, IEC, 9A, AC3 Duty, 24-60 Volt AC, 20-60VDC Electronic Coil, 1 NC

Item #: 1910412

Cat #: 100-E09KJ01

UPC: 191326909204

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 9 Amp, AC3 Duty, 24 - 60 Volt AC, 20 - 60 Volt DC Electronic Coil, 1 Normally Closed Auxiliary Contact

Overview

Contactor, IEC, 9 Amp, AC3 Duty, 24 - 60 Volt AC, 20 - 60 Volt DC Electronic Coil, 1 Normally Closed Auxiliary Contact
The Bulletin 100-E/104-E contactor family, along with a wide range of accessories, provides the most compact and flexible contactor system available.
Also known as: 191326909204, 100-E09KJ01

Specifications

Poles: 3
Type: Contactor, IEC
Amps: 9
Volts AC Control Range: 24 - 60
Volts DC Control Range: 20 - 60
Poles: 3
Amps: 9
Volts DC Control Range: 20 - 60
Type: Contactor, IEC
Volts AC Control Range: 24 - 60

Customer Reviews

No reviews for this product
(0)