![Blank Wallplate, 1-Gang, Thermoset, White, Standard, Strap Mount Blank Wallplate, 1-Gang, Thermoset, White, Standard, Strap Mount](https://rexel-cdn.com/products/image.jpg?i=0CBCB670-A2F4-4662-B998-E16B2E950D23&f=420)
Blank Wallplate, 1-Gang, Thermoset, White, Standard, Strap Mount
Item #:
191038
Cat #:
88019
UPC:
078477776209
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, No Device Blank Wallplate, Standard Size, Thermoset, Strap Mount - White.
Overview
1-Gang, No Device Blank Wallplate, Standard Size, Thermoset, Strap Mount - White.
1-Gang No Device Blank Wallplate, Standard Size, Thermoset, Strap Mount, White
Also known as: 078477776209, 88019
Specifications
Mounting: | Strap |
Type: | Blank Plate, Standard |
Size: | Standard |
Material: | Plastic |
Gangs: | 1 |
Color: | White |
Mounting: | Strap |
Size: | Standard |
Gangs: | 1 |
Type: | Blank Plate, Standard |
Material: | Plastic |
Color: | White |
Customer Reviews
No reviews for this product
(0)