Locking Flanged Inlet, 30A, 3PH 250V, 3P4W

Item #: 1910

Cat #: 2725

UPC: 078477806395

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 250 Volt 3-Phase, NEMA L15-30P, 3P, 4W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding - White.

Overview

30 Amp, 250 Volt 3-Phase, NEMA L15-30P, 3P, 4W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding - White.
30 Amp, 250 Volt- 3PY, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding, White
Also known as: 078477806395, 2725

Specifications

Type: Grounding, Receptacle, Inlet
Phase: 3
Mounting: Flange
Amps: 30
Color: White
Volts AC: 240
NEMA Configuration: L15-30R
Type: Grounding, Receptacle, Inlet
Mounting: Flange
Color: White
NEMA Configuration: L15-30R
Phase: 3
Amps: 30
Volts AC: 240

Customer Reviews

No reviews for this product
(0)