Contactor, Definite Purpose, 75A, 3P, 40HP@575VAC, 3PH, 110/120VAC Coil, Open

Item #: 1909766

Cat #: 8910DPA73RV02

UPC: 785901768333

Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 75 Amp, 3 Pole, 40 Horse Power @ 575 Volt AC, 3-Phase, 110/120 Volt AC 50/60 Hz Coil, Open, Reduced Size

Overview

Contactor, Definite Purpose, 75 Amp, 3 Pole, 40 Horse Power @ 575 Volt AC, 3-Phase, 110/120 Volt AC 50/60 Hz Coil, Open, Reduced Size
Definite purpose contactors are ideal for heating, air conditioning, refrigeration, data processing, and food service equipment. Compact 1- and 2-pole contactors are available, as well as full-size devices with 2, 3, or 4 poles.
Also known as: 785901768333, 8910DPA73RV02

Specifications

Volts AC Control: 110/120
Poles: 3
Type: Contactor, Definite Purpose
Amps: 75
Horsepower: 40
Volts AC: 600
Volts AC Control: 110/120
Type: Contactor, Definite Purpose
Horsepower: 40
Poles: 3
Amps: 75
Volts AC: 600

Customer Reviews

No reviews for this product
(0)