Body/contact assembly and light block, XB4, metal, universal LED, body/fixing collar, 1NO, 24V AC DC

Item #: 19095

Cat #: ZB4BW0B11

UPC: 785901382744

Sign In or Register to view pricing and more.
Complete body/contact assembly and light block, Harmony XB4, metal, universal LED, body/fixing collar, 1NO, 24V AC DC

Overview

Complete body/contact assembly and light block, Harmony XB4, metal, universal LED, body/fixing collar, 1NO, 24V AC DC
This Harmony XB4, light block with body/fixing collar is white, operates with an integral LED. It has 1 x NO contact and a metal body and is compatible with Harmony XB4 pilot lights. This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push button or selector switch units via clip together assembly and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by integral LED. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It is designed to fit with a standard 22mm control and signaling units, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 55°C allows versatility in usage of product.
Also known as: 785901382744, ZB4BW0B11

Specifications

IP/NEMA Rating: IP66
Type: Pilot Device, Mounting Base, LED
Volts DC: 24
Amps: 10
Size: 22.5 mm
Mounting: Base
Poles: 1
Color: White
Volts AC: 24
Standards: California Proposition 65
IP/NEMA Rating: IP66
Volts DC: 24
Size: 22.5 mm
Poles: 1
Volts AC: 24
Type: Pilot Device, Mounting Base, LED
Amps: 10
Mounting: Base
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)