Breaker, 200A, 3P, Molded Case, J Frame, Assembled with Trip

Item #: 19094

Cat #: 140U-J2D3-D20

UPC: 611320995411

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 200A, 3P, Molded Case, J Frame, Assembled with Trip

Overview

Breaker, 200A, 3P, Molded Case, J Frame, Assembled with Trip
Also known as: 611320995411, 140U-J2D3-D20

Specifications

Amps: 200
Poles: 3
Type: J Frame Circuit Breaker
Family / Style: 140U
Amps: 200
Type: J Frame Circuit Breaker
Poles: 3
Family / Style: 140U

Customer Reviews

No reviews for this product
(0)