MX FUEL™ Handheld Core Drill with Stand

Item #: 1909376

Cat #: MXF301-2CXS

UPC: 045242570317

Sign In or Register to view pricing and more.
Documents & Guides
MX FUEL™ Handheld Core Drill with Stand, Power To Core 6" Holes In Reinforced Concrete, Powered with The MX FUEL™ Battery System, Includes: (1) MX FUEL™ REDLITHIUM™ XC406 BATTERY PACK (MXFXC406), (1) MX FUEL™ HANDHELD CORE DRILL, (1) MX FUEL™ REDLITHIUM™ CP203 BATTERY PACK (MXFCP203), (1) MX FUEL™ CHARGER (MXFC), (1) Compact Stand, (1) Hard Case with Wheels, (1) Quick Connect Collar, (1) 5/8"-11 Bit Adapter & (1) Trigger Lock-On

Overview

MX FUEL™ Handheld Core Drill with Stand, Power To Core 6" Holes In Reinforced Concrete, Powered with The MX FUEL™ Battery System, Includes: (1) MX FUEL™ REDLITHIUM™ XC406 BATTERY PACK (MXFXC406), (1) MX FUEL™ HANDHELD CORE DRILL, (1) MX FUEL™ REDLITHIUM™ CP203 BATTERY PACK (MXFCP203), (1) MX FUEL™ CHARGER (MXFC), (1) Compact Stand, (1) Hard Case with Wheels, (1) Quick Connect Collar, (1) 5/8"-11 Bit Adapter & (1) Trigger Lock-On
The MX FUEL™ handheld core drill allows you to core with more confidence than ever before. A patented clutch design and integrated AUTOSTOP™ technology work together to eliminate loss of control situations to deliver safer handheld coring. The POWERSTATE™ brushless motor delivers the power to core up to 6 in. holes in reinforced concrete. REDLINK Plus™ intelligence provides AUTOSTOP™ capabilities, as well as an onboard LED level system, and a performance gauge that helps to coach you to the most efficient pressure in application. These features, along with the option to wet or dry core add up to easier coring- anywhere. The MX FUEL™ REDLITHIUM™ battery pack powers through concrete and block, delivering a core drill that can be used almost anywhere without the hassle of extension cords or tripping breakers. The MX FUEL™ handheld core drill is compatible with ONE-KEY™ . Integrated tool security provides the ultimate theft protection with features like tool lock-out, allow you to protect your investments. If your machine is lost or stolen, you can render it inoperable by sending a remote command to the machine to shut itself off the next time it comes within range of any ONE-KEY™ app.
Also known as: 045242570317, MXF301-2CXS

Specifications

Type: Lithium Battery
Volts DC: 80
Type: Lithium Battery
Volts DC: 80

Customer Reviews

No reviews for this product
(0)