4' 9W T8 LED Lamp, 41K

Item #: 1909256

Cat #: LED9T8L48FGDIM841SUBG9

UPC: 046135412721

Documents & Guides
LED Lamp, T8, 4 Foot, 9 Watt, 1600 Lumen, 4100K, 82 CRI, 120 Volt, Dimmable, Frosted Glass, 1 per SKU, 25 per Case *Sylvania Product Code 41272* *Sylvania Part # 41272*
Sign In or Register to view pricing and more.

Overview

LED Lamp, T8, 4 Foot, 9 Watt, 1600 Lumen, 4100K, 82 CRI, 120 Volt, Dimmable, Frosted Glass, 1 per SKU, 25 per Case *Sylvania Product Code 41272* *Sylvania Part # 41272*
SubstiTUBE IPS LED T8 lamps are an energy saving alternative, designed to replace traditional fluorescent T8 lamps. These LED T8 lamps contain no mercury, and provide instant light and a uniform light distribution. Engineered to operate on existing instant start and select program rapid start electronic T8 ballasts, these lamps minimize labor and recycling costs.
Also known as: 046135412721, LED9T8L48FGDIM841SUBG9

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Wattage: 9
Lumens: 1600
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Volts AC: 120
Length: 4 ft, 48 in
Wattage: 9
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Lumens: 1600
Dimmable: Yes
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)