Module, Analog, High Speed Counter Encoder, 1 Channel, 320mA

Item #: 19090

Cat #: 1746-HSCE

UPC: 662073893684

Sign In or Register to view pricing and more.
Documents & Guides
Module, SLC 500, Analog, High Speed Counter Encoder, 1 Channel, 320 mA

Overview

Module, SLC 500, Analog, High Speed Counter Encoder, 1 Channel, 320 mA
Allen-Bradley® catalog item 1746-HSCE is a SLC™ system high-speed counter encoder for programmable controllers. For full product details, please see the sections below.Allen-Bradley and SLC are trademarks of Rockwell Automation, Inc.
Also known as: 662073893684, 1746-HSCE

Specifications

Type: Module, High Speed Counter Encoder
Mounting: Rack
Family / Style: SLC 500
Amps: 0.320
Type: Module, High Speed Counter Encoder
Family / Style: SLC 500
Mounting: Rack
Amps: 0.320

Customer Reviews

No reviews for this product
(0)