LED Round High Bay

Item #: 1908285

Cat #: HBRUZDA550K

UPC: 762148185338

Sign In or Register to view pricing and more.
Documents & Guides
LED ROUND HIGH BAY: 11.8" Dia.; 120-277V; 0-10V DIMMING; 36,000 Lumens (240W); 5000K Color Temperature. Powder coated, post-painted black. Easy-to-install with hanging hook (standard) or optional pendant mount adapter or pendant mount adapter with wiring box. See .pdf Catalog Page for available accessories. "Industra" by TCP.

Overview

LED ROUND HIGH BAY: 11.8" Dia.; 120-277V; 0-10V DIMMING; 36,000 Lumens (240W); 5000K Color Temperature. Powder coated, post-painted black. Easy-to-install with hanging hook (standard) or optional pendant mount adapter or pendant mount adapter with wiring box. See .pdf Catalog Page for available accessories. "Industra" by TCP.
Also known as: 762148185338, HBRUZDA550K

Specifications

Wattage: 240
Lumens: 36000
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Color: Black
Shape: Round
Type: 0-10V Dimming
Wattage: 240
Color Temperature: 5000 (Bright White)
Color: Black
Type: 0-10V Dimming
Lumens: 36000
Volts AC: 120, 277
Shape: Round

Customer Reviews

No reviews for this product
(0)