16W A19 LED Lamp, 40K

Item #: 1908057

Cat #: 561456

UPC: 046677561451

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 16W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1600 (100W Equivalent), 250° Beam Angle, CRI: 90, Color Temperature: 4000K. 15,000 Hrs. Average Life Rating, *Philips CC# 561456, 12NC 929002385704. 16A19/PER/940/P/E26/DIM 6/1FB T20

Overview

Dimmable LED Lamp, 16W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1600 (100W Equivalent), 250° Beam Angle, CRI: 90, Color Temperature: 4000K. 15,000 Hrs. Average Life Rating, *Philips CC# 561456, 12NC 929002385704. 16A19/PER/940/P/E26/DIM 6/1FB T20
Also known as: 046677561451, 561456

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 16
Lumens: 1600
Dimmable: Yes
Angle: 250°
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Lumens: 1600
Angle: 250°
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Wattage: 16
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)