Safety Contactor, 9A, 24-60VAC/20-60VDC Electronic Coil (low Consumption), 1NO.4NC

Item #: 1907393

Cat #: 100S-E09EJ14C

UPC: 191326911443

Sign In or Register to view pricing and more.
Documents & Guides
Safety Contactor,IEC,9 Amp, AC3 Duty, 24 - 60 Volt AC/20 - 60 Volt DC, Electronic Coil, (Lw Consumption), 3 Normally Open, Power Poles,1 Normally Open Auxiliary Contact, 4 Normally Closed Safety Auxiliary Contacts, Screw Terminals

Overview

Safety Contactor,IEC,9 Amp, AC3 Duty, 24 - 60 Volt AC/20 - 60 Volt DC, Electronic Coil, (Lw Consumption), 3 Normally Open, Power Poles,1 Normally Open Auxiliary Contact, 4 Normally Closed Safety Auxiliary Contacts, Screw Terminals
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 191326911443, 100S-E09EJ14C

Specifications

Poles: 8
Type: IEC, Safety Contactor
Amps: 9
Family / Style: 100-E
Poles: 8
Amps: 9
Type: IEC, Safety Contactor
Family / Style: 100-E

Customer Reviews

No reviews for this product
(0)