125A, 2P, 120/208/240VAC, 25 kAIC, Type BW CB

Item #: 190702

Cat #: BWH2125

UPC: 786676460439

Sign In or Register to view pricing and more.
Documents & Guides
125 Amp, 2-Pole, Type BW Circuit Breaker, Plug-On, 25 kAIC, 120/240 VAC or 208Y/120V AC or 240 VAC.

Overview

125 Amp, 2-Pole, Type BW Circuit Breaker, Plug-On, 25 kAIC, 120/240 VAC or 208Y/120V AC or 240 VAC.
The main circuit breaker protects the entire loadcenter. It can also be used as a service disconnect. The main breaker delivers electricity to the branch circuit breakers within the loadcenter. It is either factory installed or sold separately depending on the model and application.
Also known as: 786676460439, BWH2125, Stab in

Specifications

Family / Style: BW
Mounting: Panel
Poles: 2
Amps: 125
Volts AC: 120, 240
Interrupt Rating AC: 25 kA
Family / Style: BW
Poles: 2
Volts AC: 120, 240
Mounting: Panel
Amps: 125
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)