Terminal Block, Plug-in, Ground Connection, 20A, 300V AC/DC, 2.5mm

Item #: 1907

Cat #: 1492-JDG3P

UPC: 662073058601

Documents & Guides
Terminal Block, 2 Circuit Block, with Ground Connection, Pluggable, 20 Amp, 300 Volt AC/DC, 24 - 12 AWG, Gray, 2.5 mm, 50 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 2 Circuit Block, with Ground Connection, Pluggable, 20 Amp, 300 Volt AC/DC, 24 - 12 AWG, Gray, 2.5 mm, 50 in a Package
Our Terminal Blocks Connection Systems include screw-type IEC, spring-type IEC, IEC terminal block accessories, NEMA terminal blocks, NEMA terminal block accessories, finger-safe terminal blocks, and panel mount terminal blocks. We offer many terminal block products including double level plug-in, thermocouple, tab-connect feed through, grounding, space-saver feed through, fuse, sensor, plug-in connection, multi-circuit, mini, single circuit, neutral disconnect, isolation and more.
Also known as: 662073058601, 1492-JDG3P

Specifications

Type: Terminal Block, Plug-In
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Amps: 20
Volts DC: 300
Allowable Gauge Range: 24 - 12
Type: Terminal Block, Plug-In
Family / Style: 1492
Color: Gray
Volts DC: 300
Volts AC: 300
Mounting: DIN Rail
Amps: 20
Allowable Gauge Range: 24 - 12

Customer Reviews

No reviews for this product
(0)