Wall Heater, 120V, Wht

Item #: 190686
Cat #: E4315TRPW
UPC: 686334327893
Sign In or Register to view pricing and more.
Documents & Guides
4300 Series Low Profile Fan Forced Wall Heater, 1500 Watt, 120 Volt, Thermostat, White Grill

Overview

4300 Series Low Profile Fan Forced Wall Heater, 1500 Watt, 120 Volt, Thermostat, White Grill
Also known as: 686334327893, E4315TRPW

Specifications

Wattage: 1500
Volts AC: 120
Color: White
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Color: White
Standards: California Proposition 65
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)