This product may not be available in all locations.
2
more

Relay, Zelio Logic, 26 I/O, 100-240VAC, Clock Display, 30-80mA
Item #: 19068
Cat #: SR3B261FU
UPC: 785901571896
Documents & Guides
Relay, Zelio Logic, 26 I/O, 100 - 240 Volt AC, Clock Display, 30 - 80 mA
Sign In or Register to view pricing and more.
Overview
Relay, Zelio Logic, 26 I/O, 100 - 240 Volt AC, Clock Display, 30 - 80 mA
Zelio Logic - Smart relays, Designed for the management of simple automation systems, Zelio Logic smart relays, with their unique combination of value for money and ease of use, provide a real alternative to solutions based on cabled logic or specific cards. Simple to select, install, and program, Zelio Logic is suitable for all your applications
Also known as: 785901571896, SR3B261FU
Specifications
Mounting: | DIN Rail |
Type: | Relay, Logic, Zelio |
Standards: | California Proposition 65 |
Amps Range: | 0.030 - 0.080 |
Mounting: | DIN Rail |
Standards: | California Proposition 65 |
Type: | Relay, Logic, Zelio |
Amps Range: | 0.030 - 0.080 |
Customer Reviews
No reviews for this product
(0)