This product may not be available in all locations.
Terminal, Lug, Molded Case, Breaker, Power Defense, Frame-3, Aluminum, 400A, 2 x 2/0-250 Or 1 x 2/0-500 Per Phase
Item #: 1906754
Cat #: PDG3X3TA401
UPC: 786689324001
Documents & Guides
Terminal, Lug, Molded Case, Breaker, Power Defense, Frame-3, Aluminum, 400 Amp Max, 2 x 2/0 AWG - 250 MCM Or 1 x 2/0 AWG - 500 MCM Per Phase
Sign In or Register to view pricing and more.
Overview
Terminal, Lug, Molded Case, Breaker, Power Defense, Frame-3, Aluminum, 400 Amp Max, 2 x 2/0 AWG - 250 MCM Or 1 x 2/0 AWG - 500 MCM Per Phase
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Also known as: 786689324001, PDG3X3TA401
Specifications
Amps: | 400 |
Type: | Terminal, Breaker; Molded Case |
Material: | Aluminum |
Allowable Gauge Range: | 2/0 - 250, 2/0 - 500 |
Amps: | 400 |
Material: | Aluminum |
Type: | Terminal, Breaker; Molded Case |
Allowable Gauge Range: | 2/0 - 250, 2/0 - 500 |
Customer Reviews
No reviews for this product
(0)