1/2 FORM 8 COVER-GI

Item #: 19061

Cat #: 180F

UPC: 781381744522

Sign In or Register to view pricing and more.
Documents & Guides
FM8 Grayloy-Iron UNILETS Blank Cover With Screw, Hub Size: 1/2 IN, Form: 8, Mounting: Screw-In, Material: Cast Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Standard: UL 514A, UL 514B, UL

Overview

FM8 Grayloy-Iron UNILETS Blank Cover With Screw, Hub Size: 1/2 IN, Form: 8, Mounting: Screw-In, Material: Cast Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Standard: UL 514A, UL 514B, UL
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381744522, 180F

Specifications

Diameter: 1/2 in
Material: Iron Alloy
Diameter: 1/2 in
Material: Iron Alloy

Customer Reviews

No reviews for this product
(0)