Pilot Device, Legend Plate, Black, White Text (AUTO-HAND), 22.5mm

Item #: 19059

Cat #: ZBY2364

UPC: 785901378969

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, Legend Plate, Black, White Text (AUTO-HAND), 22.5 mm

Overview

Pilot Device, Legend Plate, Black, White Text (AUTO-HAND), 22.5 mm
Also known as: 785901378969, ZBY2364

Specifications

Mounting: Panel
Type: Legend Plate, Pilot Device, AUTO-HAND
Size: 22.5 mm
Color: Black/White
Material: Plastic
Standards: California Proposition 65
Mounting: Panel
Size: 22.5 mm
Material: Plastic
Type: Legend Plate, Pilot Device, AUTO-HAND
Color: Black/White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)