Sensor, Photoelectric, Standard Diffuse, Infrared Beam, 10-30VDC

Item #: 190539

Cat #: 42CST-D1MPA3-D4

UPC: 612598907885

Documents & Guides
Sensor, Photoelectric, 18 mm Stainless Steel, threaded Cylinder, Standard Diffuse, 0-800 mm Sensing Distance, Infrared Beam, 88nm, 10 - 30 Volt DC, Ferromagnetic Teach, PNP Output
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sensor, Photoelectric, 18 mm Stainless Steel, threaded Cylinder, Standard Diffuse, 0-800 mm Sensing Distance, Infrared Beam, 88nm, 10 - 30 Volt DC, Ferromagnetic Teach, PNP Output
Also known as: 612598907885, 42CST-D1MPA3-D4

Specifications

Diameter: 18 mm
Type: Standard Diffuse, Sensor
Material: Stainless Steel
Amps: 0.100
Volts DC Range: 10 - 30
Diameter: 18 mm
Material: Stainless Steel
Volts DC Range: 10 - 30
Type: Standard Diffuse, Sensor
Amps: 0.100

Customer Reviews

No reviews for this product
(0)