This product may not be available in all locations.
Breaker, 20/20A, 1P, 120/240V, 10 kAIC, BR Series, Duplex, Clamshell
Item #: 1905310
Cat #: BR2020CS
UPC: 782114752807
Sign In or Register to view pricing and more.
Documents & Guides
20/20 Amp, 1-Pole, Non-CTL Plug-On Replacement Duplex Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC. Clamshell Packaging
Overview
20/20 Amp, 1-Pole, Non-CTL Plug-On Replacement Duplex Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC. Clamshell Packaging
Also known as: 782114752807, BR2020CS
Specifications
Volts AC: | 120, 240 |
Amps: | 20 |
Poles: | 1 |
Family / Style: | BR |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Amps: | 20 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)