Variable Speed Drive, ATV900, ATV930, 4.2A, 2.2kW, 3HP, 500-690VAC, Braking Chopper, IP21

Item #: 1905247

Cat #: ATV930U30Y6

UPC: 606481325252

Sign In or Register to view pricing and more.
Variable Speed Drive, Altivar 900 Process, 3.1 - 4.2 Amp, 1.5 - 2.2 kW, 3 Horse Power, Normal Duty, 2 Horse Power Heavy Duty, 500-690 Volt AC, Braking Chopper, IP21

Overview

Variable Speed Drive, Altivar 900 Process, 3.1 - 4.2 Amp, 1.5 - 2.2 kW, 3 Horse Power, Normal Duty, 2 Horse Power Heavy Duty, 500-690 Volt AC, Braking Chopper, IP21
This Altivar Process ATV900 variable speed drive can feed 3-phase synchronous and asynchronous power motors. It is suitable for motors with power rating up to 2.2kW/3hp for applications requiring slight overload (up to 120%). It is suitable for motors with power rating up to 1.5kW/2hp for applications requiring significant overload (up to 150%). It works at a rated supply voltage from 500V to 690V AC. This variable speed / frequency drive (VSD / VFD) is specifically designed for industrial processes. In the following market segments, oil and gas, mining, minerals and metals, food and beverage water and wastewater. It offers high motor performance on any motor and total control of any kind of coupling in master/slave applications. Network services help ensure operation continuity even in case of connection breakdown. Web server and data logging help reduce downtime through fast troubleshooting and preventive maintenance. Its advanced connectivity, including EtherNet/IP and Modbus TCP, allows deep integration into automation architectures. It is designed to be mounted in vertical position (+/- 10 °) on a wall.
Also known as: 606481325252, ATV930U30Y6

Specifications

Volts AC: 690, 500
Family / Style: Altivar
Horsepower: 3, 2
Amps: 3.100, 4.200
Wattage: 1.500 kW, 2.200 kW
Standards: California Proposition 65
Volts AC: 690, 500
Horsepower: 3, 2
Wattage: 1.500 kW, 2.200 kW
Family / Style: Altivar
Amps: 3.100, 4.200
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)