This product may not be available in all locations.

Pilot Device Legend Plate, HAND-OFF-AUTO, 22.5mm, Black/Silver
Item #: 190468
Cat #: E22NS51
UPC: 782113359793
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, Square Legend Plate, Size: Standard, Aluminum With Plastisol Backing, Black Lettering, Silver Background, Black Field, HAND-OFF-AUTO, Used With E22 Series, All Operator Types
Overview
Pilot Device, Square Legend Plate, Size: Standard, Aluminum With Plastisol Backing, Black Lettering, Silver Background, Black Field, HAND-OFF-AUTO, Used With E22 Series, All Operator Types
Also known as: 782113359793, E22NS51, hand off auto
Specifications
Mounting: | Panel |
Color: | Black/Silver |
Type: | Legend Plate, Pilot Device, Hand-Off-Auto |
Size: | 22.5 mm |
Material: | Aluminum |
Mounting: | Panel |
Type: | Legend Plate, Pilot Device, Hand-Off-Auto |
Material: | Aluminum |
Color: | Black/Silver |
Size: | 22.5 mm |
Customer Reviews
No reviews for this product
(0)