M18 Cordless Sawzall

Item #: 190424

Cat #: 2620-20

UPC: 045242158775

Sign In or Register to view pricing and more.
Documents & Guides
M18 Cordless SawzallReciprocating Saw, Sawzall, M18, Cordless, SPM: 0 - 3200, Stroke Length: 1", Voltage: 18V, Weight: 7.9 lbs, Includes: Bare Tool

Overview

M18 Cordless SawzallReciprocating Saw, Sawzall, M18, Cordless, SPM: 0 - 3200, Stroke Length: 1", Voltage: 18V, Weight: 7.9 lbs, Includes: Bare Tool
Truly an over achiever, this cordless LITHIUM-ION SAWZALL® powered by an M18™ XC High Capacity RED LITHIUM™ battery offers up to 75 more cuts per charge and is designed to cut up to 30% faster with less vibration. The 2620 features a patented gear-protecting clutch, which absorbs impact and extends the life of the tool. The QUIK-LOK™ blade clamp provides quick and efficient blade changes while the variable speed trigger optimizes speed for different applications. Weighing only 6.4 lbs., the saw is designed for maximum power, operator comfort and convenience.
Also known as: 045242158775, 2620-20

Specifications

Volts DC: 18
Volts DC: 18

Customer Reviews

No reviews for this product
(0)