Cold Shrink Termination Kit, 2 AWG to 500 MCM, Black

Item #: 190398

Cat #: 7683-S-8

UPC: 054007424659

Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 300-500 MCM @ 5 kV, 250-500 MCM @ 8.7 kV, 2/0 AWG - 300 MCM @ 15 kV, 2-4/0 AWG @ 25/28 kV, 2-2/0 AWG @ 35 kV, Cable Diameter Range: 0.72-1.29". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 300-500 MCM @ 5 kV, 250-500 MCM @ 8.7 kV, 2/0 AWG - 300 MCM @ 15 kV, 2-4/0 AWG @ 25/28 kV, 2-2/0 AWG @ 35 kV, Cable Diameter Range: 0.72-1.29". For use with Shielded Cables. Kit makes (3) Terminations.
3M™ Cold Shrink QT III 7620 S, 7680 S & 7690 S Series Termination Kit includes three 1 piece, 3 phase, skirted terminations. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric constant material and silicone rubber insulation allows the termination to withstand voltages of 5 to 35kV.
Also known as: 054007424659, 7683-S-8

Specifications

Color: Black
Allowable Gauge Range: 2 - 500
Color: Black
Allowable Gauge Range: 2 - 500

Customer Reviews

No reviews for this product
(0)