
500 MCM XHHW Stranded Aluminum, Tan, Cut to Length
Item #: 1903833
Cat #: XHHW500STR-TAN-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Building Wire, Type XHHW, 500 MCM, Aluminum, Stranded, Tan, Cut to Length
Overview
Building Wire, Type XHHW, 500 MCM, Aluminum, Stranded, Tan, Cut to Length
Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.
Also known as: XHHW500STR-TAN-CUT
Specifications
Length: | Cut to Length |
Volts AC: | 600 |
Conductors: | 1 |
Color: | Tan |
Jacket: | XLPE |
Stranding: | Stranded |
Length: | Cut to Length |
Conductors: | 1 |
Jacket: | XLPE |
Volts AC: | 600 |
Color: | Tan |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)