4-Pin, Micro Cordset

Item #: 190378

Cat #: CSAS4F4CY2210

UPC: 782116056972

Sign In or Register to view pricing and more.
Documents & Guides
Micro Cordset, 4 Pin, Single-Ended, Female Straight Connector, PVC Jacket, AC, 4-Wire, 10-Meter (32.8'), IP67. Pin Configuration: Red/Black, Red/White, Red, Green. 12 mm (M12) Receptacle.

Overview

Micro Cordset, 4 Pin, Single-Ended, Female Straight Connector, PVC Jacket, AC, 4-Wire, 10-Meter (32.8'), IP67. Pin Configuration: Red/Black, Red/White, Red, Green. 12 mm (M12) Receptacle.
Also known as: 782116056972, CSAS4F4CY2210

Specifications

Gender: Female
Type: 4-Pin, Single-Ended, Micro, Straight Connector
IP/NEMA Rating: IP67
Length: 32.800 ft
Gender: Female
IP/NEMA Rating: IP67
Type: 4-Pin, Single-Ended, Micro, Straight Connector
Length: 32.800 ft

Customer Reviews

No reviews for this product
(0)