Breaker, Molded Case, Operating Mechanism, Handle, NEMA 1,3R,12

Item #: 190358

Cat #: TEFHM2

UPC: 783164042283

Sign In or Register to view pricing and more.
Documents & Guides
Molded Case Circuit Breakers. External Accessories. TDM Handle Operating Mechanisms, Door Mounted. Complete mechanism with NEMA 1, 3R, 12 Handle. UL listed, E-57253. Box Depth in Inches: Extended Shaft 5 -1/8 - 5 7/32 5 1/8 - 5 13/16 5 1/8 - 15. Breaker type: TEB, TEC, TB1, TED, THED.

Overview

Molded Case Circuit Breakers. External Accessories. TDM Handle Operating Mechanisms, Door Mounted. Complete mechanism with NEMA 1, 3R, 12 Handle. UL listed, E-57253. Box Depth in Inches: Extended Shaft 5 -1/8 - 5 7/32 5 1/8 - 5 13/16 5 1/8 - 15. Breaker type: TEB, TEC, TB1, TED, THED.
Also known as: 783164042283, TEFHM2

Specifications

Mounting: Door
Type: Operating Mechanism, Breaker
Length: 15 in
Family / Style: E150
Mounting: Door
Length: 15 in
Type: Operating Mechanism, Breaker
Family / Style: E150

Customer Reviews

No reviews for this product
(0)