Sensor, Photoelectric, VisiSight, Standard Diffuse, Red, DC-2

Item #: 190355

Cat #: 42JS-D2MPA2-F4

UPC: 885630001005

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, VisiSight, Standard Diffuse, Red, DC - 2 Complementary, LO/DO Outputs, 4-Pin Micro Quick Disconnect, on 152 mm Pigtail

Overview

Sensor, Photoelectric, VisiSight, Standard Diffuse, Red, DC - 2 Complementary, LO/DO Outputs, 4-Pin Micro Quick Disconnect, on 152 mm Pigtail
Our Bulletin 42JA, 42JS, and 42JT VisiSight™ Sensors offer a small rectangular package with visible light beam for ease of alignment and industry standard mounting holes spacing of 25.4 mm (1 in.). Each model offers PNP or NPN and light operate or dark operate outputs.
Also known as: 885630001005, 42JS-D2MPA2-F4

Specifications

Color: Red
Type: Standard Diffuse, Sensor, Photoelectric
Length: 152 mm
Color: Red
Length: 152 mm
Type: Standard Diffuse, Sensor, Photoelectric

Customer Reviews

No reviews for this product
(0)