Gear Punch Tool Kit (16 Pc Set, Includes Case & Gear Punch)
Item #: 1903445
Cat #: GPTK1
UPC: 781002857648
Sign In or Register to view pricing and more.
Documents & Guides
Gear Punch Tool Kit (16 Pc Set, Includes Case & Gear Punch), Kit Includes: Gear Driven Punch Tool, Tip-Bits – 7/8” Base With Tip, Tip-Bits – 1-1/8” Base With Tip, Spacer For Punch Tool, 7/16” Quick Change Adaptor With 3/8” Shank, Punch Tool Layout Guide, 3/8” Small Draw Stud, 3/4” Large Draw Stud, 7/8” Cup & Die Set For 1/2” Conduit, 1-1/8” Cup & Die Set For 3/4” Conduit, 1-3/4” Cup & Die Set For 1-1/4” Conduit, 2” Cup & Die Set For 1/2” Conduit, 2-1/2” Cup & Die Set For 2” Conduit & 3” Cup & Die Set For 2-1/2” Conduit
Overview
Gear Punch Tool Kit (16 Pc Set, Includes Case & Gear Punch), Kit Includes: Gear Driven Punch Tool, Tip-Bits – 7/8” Base With Tip, Tip-Bits – 1-1/8” Base With Tip, Spacer For Punch Tool, 7/16” Quick Change Adaptor With 3/8” Shank, Punch Tool Layout Guide, 3/8” Small Draw Stud, 3/4” Large Draw Stud, 7/8” Cup & Die Set For 1/2” Conduit, 1-1/8” Cup & Die Set For 3/4” Conduit, 1-3/4” Cup & Die Set For 1-1/4” Conduit, 2” Cup & Die Set For 1/2” Conduit, 2-1/2” Cup & Die Set For 2” Conduit & 3” Cup & Die Set For 2-1/2” Conduit
The gear punch is the first knockout tool to feature a 7/16” quick change hex adapter. With its innovative design the gear punch is able to cut through 10 gauge steel and stainless steel and is capable of knocking out holes ranging in size from 1/2” up to 6”. The lightweight design and one size fits all grip provides a strong base while the cup and die does all the work.
Also known as: 781002857648, GPTK1
Specifications
Color: | Green/Black, Metallic |
Color: | Green/Black, Metallic |
Customer Reviews
No reviews for this product
(0)