Cable Tie, 4", 18lb, Black, 1000/PK

Item #: 190340

Cat #: T18R0M4

UPC: 089306067245

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 4" Long, UL Rated, 18lb Tensile Strength, PA66, Black, 1000/pkg

Overview

Cable Tie, 4" Long, UL Rated, 18lb Tensile Strength, PA66, Black, 1000/pkg
Also known as: 089306067245, T18R0M4

Specifications

Size: Standard
Color: Black
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Material: Nylon
Diameter Range: 0.900 in
Size: Standard
Weight Capacity: 18 lbs
Width: 0.100 in
Diameter Range: 0.900 in
Color: Black
Length: 4 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)