This product has been discontinued.
This product may not be available in all locations.
Push Button, Flush, Inscribed, Red, 22.5mm, 1NC Contact, Non-Metallic
Item #: 190339
Cat #: M22-D-R-X0/K01
UPC: 784651129890
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush, Inscribed Red, 22.5 mm, 1 Normally Closed Contact, Non-Metallic
Overview
Push Button, Flush, Inscribed Red, 22.5 mm, 1 Normally Closed Contact, Non-Metallic
Also known as: 784651129890, M22-D-R-X0/K01
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Mounting: | Panel |
Color: | Red |
Type: | Flush, Pushbutton |
Amps: | 10 |
Size: | 22.5 mm |
Family / Style: | M22 |
Poles: | 1 |
Material: | Plastic |
Volts AC: | 600 |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Color: | Red |
Amps: | 10 |
Family / Style: | M22 |
Material: | Plastic |
Mounting: | Panel |
Type: | Flush, Pushbutton |
Size: | 22.5 mm |
Poles: | 1 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)