1
more
Sign In or Register to view pricing and more.
Documents & Guides
Heated Women's SOFTSHELL Jacket, Black, Battery: M12 Lithium, Size: 2XL, Includes: (1) Battery Holder w/ USB Charger, ***Jacket Only, Battery & Charger Sold Separately***
Overview
Heated Women's SOFTSHELL Jacket, Black, Battery: M12 Lithium, Size: 2XL, Includes: (1) Battery Holder w/ USB Charger, ***Jacket Only, Battery & Charger Sold Separately***
Powered by M12™ REDLITHIUM™ battery technology, the Milwaukee® M12™ heated women’s jacket uses carbon fiber heating elements to create and distribute heat to the back, collar, and front hand pockets. Featuring a quilted softshell design and high-loft insulation, the jacket provides wind and water resistance while trapping heat to provide extended warmth and comfort in cold conditions.
Also known as: 045242553112, 232B-202X
Specifications
Type: | Jacket, Lithium Battery, Heated, USB |
Color: | Black |
Size: | 2XL |
Type: | Jacket, Lithium Battery, Heated, USB |
Size: | 2XL |
Color: | Black |
Customer Reviews
No reviews for this product
(0)